Beli air dryer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yama Air Dryer (Pengering Angin Kompresor)Deskripsi:Yama Air Dryer 7.5HP Didesain untuk suhu udara tropis dengan Ambient Temperature 38o C. dan mengurangi Suhu Temperatur udara darii kompresor < 60o C. dengan maksimal tekanan kerja 10BAR.atribut:
- Voltage (V): 220
- Dimensions (cm): 813 SCFM
- Frequency (Hz): 50
- Working Pressure (Bar): 6-10
- Refrigerant: R22
- Air Adaptor Diameter (inch): 2
- Diameter In (inch): 1
- Diameter Out (inch): 1
- INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)Deskripsi:Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Dew Point Temperature (°F): 50
- Drain Included: Yes
- Finish: Powder Coated
- Heat Exchanger Material: Aluminium
- Input Voltage (V): 115 AC
- Iso Class: 6
- Maximum Incoming Pressure (psi): 203
- Phase: Single
- Refrigerant: R-134A
- CKD Refrigerated Air Dryer Zero AquaDeskripsi:Removing moisture from compressed air, prevent the problem of pneumatic equipment by moisture. Equipment for moisture in the compressed air is removed to give a dry airatribut:
- Working Fluid: Compressed air
- Inlet Air Temperature (°C): 5 to 80
- Exit Air Pressure Dew Point (°C): 10
- Inlet air Pressure (MPa): 0.15 to 1.0
- Amount of Treated Air at 50/60Hz (m³/minute): 0.30/0.35 (inlet air temperature 55 °C, inlet air pressure 0.7 MPa, ambient temperature 32 °C)
- Ambient Temperature (°C): 2 to 45 (for power supply voltage +/- 5%)
- Connection aperture: R1/2
- Mass (kg): 21
- Maximum Working Pressure (MPa): 1
- SMC Refrigerated Air Dryeratribut:
- Option A: Standard
- Option B: Standard
- Option C: Without Chinese Labels And A Chinese Operation Manual
- Option D: Standard
- Option F: Without A Heavy-Duty Auto Drain
- Option E: Standard
- Option G: Without A Circuit Breaker
- Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
- Option I: Timer Type Solenoid Valve Without Auto Drain
- Voltage (V AC): Single-Phase 230 (50 Hz)
- SPEEDAIRE Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)Deskripsi:Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.atribut:
- Air Inlet Gender: Female
- Input Voltage (V): 115 AC
- Phase: Single
- MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Drc Type (High Temperature Inlet Air Specification) (Pengering Udara)Deskripsi:Refrigerated air dryer compatible with new fluorocarbons. Efficiently removes moisture from compressed air. Uses a stainless steel shell heat exchanger that is suited to the clean air era. The heat exchanger pressure loss is 0.015 MPa or less, making it ideal for long-term use. A filter is included as standard on the condenser intake port to improve maintenance performance.* It will be delivered on the car. It is not possible to unload from the truck, carry it into the building, or unpack it. Customers are requested to install and install the product. It will not be possible to deliver to a private home (personal name).atribut:
- Ambient Temperature (°C): (Processing conditions) 32, (Usage conditions) 2-45
- Inlet Air Temperature (°C): (Processing conditions) 55, (Usage conditions) 5-80
- Inlet air Pressure (MPa): 0.69
- Operating Pressure (MPa): 0.2~0.98
- KOGANEI Membrane Air DryerDeskripsi:[CFC-free, no power supply required] An earth-friendly CFC-free air dryer that uses a hollow fiber membrane. No power supply is required. [No vibration, no heat exhaust, long life] Since there are no moving parts of the machine, it supports long life with no vibration and no heat exhaust. [With dew point indicator] With a dew point indicator that allows you to check the dehumidification status. [No drainage] The removed water is discharged as water vapor, so no drainage is generated. [Small and lightweight] The installation space is about 1/5 and the mass is 1/10 or less, which is small and lightweight. (Refrigeration ratio)atribut:
- Ambient Temperature and Supply Air Temperature (°C): 5 to 55
- Dimension A (mm): 53.5
- Dimension B (mm): 40
- Dimension E (mm): 46
- Dimension F (mm): 13
- Dimension G (mm): 25
- Dimension H (mm): 175
- Dimension I (mm): 150
- Dimension K (mm): 12
- Dimension L (mm): 70
- Dimension P (mm): 12
- Dimension V (mm): 6
- Dimension W (mm): 10
- Dimensions j (mm): 161
- Dimensions o (mm): 82
- Operating Pressure Range (MPa): 0.2-0.83
- Suitable fluid: Air
- KRISBOW Pengering Udaraatribut:
- Refrigerant: R134a
- Power (V): AC 220/50Hz 1Phase
- Diameter of Air Entry and Exit Tube (inch): 1
- Packing Dimensions (cm): 70x42x71
- Pressure Dew Point (°C): 2 - 5 (equal to air dew-point 20°C)
- Refrigerant Compressor Motor (HP): 1/2
- Future Star Tangki Udaraatribut:
- Volume (L): 2000
- Set Pressure (MPa): 0.84
- Temperature (°C): 150
- In-Out Pipe (inch): 2
- Manufacturing License Level: D1 D2
- Manufacturing License Number: TS2237F09 - 2025
- Araki Heatless Desiccant Air Dryer (Pengering Angin Kompresor)Deskripsi:Air dryer or air dryer is a device that serves to eliminate the moisture content in compressed air (compressed air) coming out of the Air Compressor Unit. This system usually forms an integrated process with the Air Comprersor Unit. Compressed air resulting from Compresror will be distributed to the production line and before entering the Production Line the compressed air will be dried in advance using an air dryer or air dryer. This dry air application is needed in large industries.atribut:
- Air Handling Capacity (Nm³/minute): 2.5
- Air Inlet Oil Content (ppm): ≤0.1
- Air Purge (%): ≤14
- Connection size: G1
- Dimensions (mm): 732x500x2017
- Intake Air Temperature (°C): 20 to 40
- Power Supply: AC220V/1Ph/50Hz
- Pressure Dew Point (°C): -20 to -40
- Pressure Loss: ≤ 3% of intake pressure
- Working Cycles (minute): 10
- Working Pressure (MPa): 0.5-1.0
- AGNIS Apron Las Dada & Lenganatribut:
- Material: Kulit Sapi
- Color: Coklat
- Chest Dimensions (cm): 80x55
- Sleeve Dimensions (cm): 59
- SMC Refrigerated Air Dryer With After Cooleratribut:
- Air Compressor Size (kW): 11
- Option I: Without A Timer Controlled Solenoid Valve Type Auto Drain
- Option C: Standard
- Option D: Without A Heavy-Duty Auto Drain
- Option E: Without A Motor Type Auto Drain
- Option A: Standard
- Option B: Without Chinese Labels And A Chinese Operation Manual
- Option F: Without A Circuit Breaker
- Option G: 10:The Power Cable With Plug;20,23:Power Supply Terminal Block Connection
- Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
- Voltage (V AC): Single-Phase 230 (60 Hz)
- Orion Machinery Air Dryer With Aftercooler (Pengering Udara)Deskripsi:A stainless steel shell heat exchanger is used, which is suited to the era of clean air and oil-free compressed air. A filter is now standard equipped at the condenser intake, making maintenance easier. The amount of refrigerant gas used has been reduced by 38% compared to previous Orion machines. Combined with the use of HFC refrigerants, this makes the unit more environmentally friendly.* We do not deliver to private homes (detached houses / apartments).
- SMC Refrigerated Air Dryer IDF6 Seriesatribut:
- For Compressed Air Cooling: (-) None
- CAMPBELL HAUSFELD Air Cleaner/Dryeratribut:
- Item: Air Cleaner/Dryer
- UNSPSC: 31160000
Daftar Harga air dryer Terbaru November 2026
| Yama Air Dryer (Pengering Angin Kompresor) | Rp20.999.900 |
| Ardin air Air Dryer | Rp12.999.900 |
| INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor) | Rp40.999.900 |
| CKD Refrigerated Air Dryer Zero Aqua | Rp32.999.900 |
| SMC Refrigerated Air Dryer | Rp25.999.900 |
| SPEEDAIRE Refrigerated Compressed Air Dryer (Pengering Udara Kompresor) | Rp17.999.900 |
| Kaishan Pengering Udara | Rp8.099.900 |
| MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Drc Type (High Temperature Inlet Air Specification) (Pengering Udara) | Rp33.999.900 |
| KOGANEI Membrane Air Dryer | Rp13.999.900 |
| KRISBOW Pengering Udara | Rp12.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/qbP110435947-1.jpg)

/geP109563590-1.jpg)


/etP109580533-1.jpg)

%20(Pengering%20Udara)/kuP114756750-1.jpg)



/ejP112949523-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/AGNIS%20Apron%20Las%20Dada%20%26%20Lengan/jgP110449700-3.jpg)

/eaP114738514-1.jpg)


%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)